Sun gear for torque multiplier DVV-13Z

Article no.: 2684233
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 2684233
    EAN / GTIN 4010886934814
    Manufacturer number 2684233
    L-Number L60160 4478

    Description

    Description:

    Industry, construction sites, car and truck garages, agricultural technology Bridge, aircraft and railway construction, shipbuilding, refineries Machinery and plant engineering, maintenance Features: Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections With a single-stage planet gear High-performance aluminium housing With Z-form offset reaction arm of chrome-vanadium steel Can be optionally retrofitted with L-form straight reaction arm - with adjustable reaction arm - of lightweight metal Multiplication at the ratio of 1:5

    Feature:

    • 1000 V insulated: no
    • REACH registration available: no
    • Total length [mm]: 230 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart