ZCMX 050202, Grade: HUZ310

Article no.: 268419 HUZ310
Discount
17.32 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.21 17.32 £ / Piece
  • from 10 Piece
    £11.01 14.43 £ / Piece
on request
In stock
105 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 050202
Corner radius 0.2 mm
Grade HUZ310
Tool material Carbide
Main application N
Cutting conditions continuous
Cutting depth ap 0.2 mm - 4 mm
Feed rate f when turning 0.05 mm - 0.4 mm
Feed rate f when drilling 0.03 mm - 0.3 mm
Cutting speed vc main application 200 m/min - 600 m/min
suitable for tool dia. Dc 10 mm
Coating uncoated
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268419 HUZ310
EAN / GTIN 4062406272876
Manufacturer number 268419 HUZ310

Application Table

continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart