Professional ESD diagonal cutters wide, semi-rounded head with bevelled edge 115 mm, 4 1/2"

Article no.: 26831
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 26831
EAN / GTIN 4010995268312
Manufacturer number 26831
L-Number L60080 2

Description

Description:

  • Meets your requirements: For cutting wires of various hardness levels.
  • Protects your health: Reduces strain from continuous work thanks to opening spring.
  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage.
  • Application: All round electronic diagonal cutter for cutting wires of different hardnesses.
  • Standards: IEC 61340-5-1.
  • DIN ISO 9654.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • Diameter max (mm): 1
  • Overall length (mm): 115
  • Overall length (Inch): 4 1/2″
  • Cutting force: 7
  • Soft wire (mm): 1.4
  • Medium-hard wire (mm): 1
  • Hard wire (mm): 0.4
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart