Electronic diagonal cutters very narrow, pointed head without bevelled edge 128 mm, 5 1/8"

Article no.: 26812
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 26812
EAN / GTIN 4010995268121
Manufacturer number 26812
L-Number L60070 2685

Description

Description:

  • Application: For absolutely flush cutting of soft wires in places which are difficult to access in the electronics industry.
  • Material: C 70 special tool steel.
  • Feine Schneidearbeiten von weichen Drähten in der Elektronik
  • Absolut bündiges Schneiden ohne Außenfase
  • Perfekt für schwer zugängliche Stellen dank schmaler Kopfform
  • Kind to hands and muscles

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 0.8
  • Overall length (mm): 128
  • Overall length (Inch): 5 1/8″
  • Cutting force: 2
  • Soft wire (mm): 0.8
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart