CCGT 030101, Grade: HB7125-1

Article no.: 268090 HB7125-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £13.20 / Piece
  • from 10 Piece
    £11.00 / Piece
on request
In stock
3,139 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 030101
Corner radius 0.1 mm
Grade HB7125-1
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VF
Cutting depth ap 0.05 mm - 0.4 mm
Feed f 0.03 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 70 m/min - 150 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268090 HB7125-1
EAN / GTIN 4062406575465
Manufacturer number 268090 HB7125-1

Application Table

continuous
 
irregular
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart