Professional ESD diagonal cutters 115 mm, 4 1/2"

Article no.: 26808
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 26808
EAN / GTIN 4010995268084
Manufacturer number 26808
L-Number L60070 2281

Description

Description:

  • Increases your efficiency: Narrow, pointed plier head guarantees optimal accessibility even to areas that are difficult to access.
  • Protects your health: Reduces strain from continuous work thanks to opening spring.
  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage.
  • Application: For cutting different hardnesses of wires in places which are difficult to access.
  • Standards: IEC 61340-5-1.
  • DIN ISO 9654.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • Diameter max (mm): 0.6
  • Overall length (mm): 115
  • Overall length (Inch): 4 1/2″
  • Cutting force: 7
  • Soft wire (mm): 1
  • Medium-hard wire (mm): 0.6
  • Hard wire (mm): 0.3
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart