Crook beak round crowbar, 790 mm

Article no.: 268.4
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
Type of product Pry bar

Identification numbers & Classifications

Article number 268.4
EAN / GTIN 3148511621806
Manufacturer number 268.4
L-Number L60130 2432

Description

Description:

  • Forged model, one end with a mandrel, the other with a wide, fine separating edge, tempered to 45 HRc
  • Red lacquered, ends polished, lacquered

Feature:

  • E [mm]: 20
  • L [mm]: 790
  • L1 [mm]: 32
  • [kg]: 1.970

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart