Classic pincers For inner rings (drill holes) 200 mm, 8"

Article no.: 26772
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 26772
EAN / GTIN 4010995267728
Manufacturer number 26772
L-Number L60080 39
Manufacturer Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: For withdrawing and cutting nails and wire pins.
  • DIN ISO 9243.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 2.2
  • Overall length (mm): 200
  • Overall length (Inch): 8″
  • Cutting force: 13
  • Medium-hard wire (mm): 2.2
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart