Tool set electrician screwdriver, heavy-duty diagonal cutters, 6-pcs. incl. tool folder

Article no.: 26755
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 26755
EAN / GTIN 4010995267551
Manufacturer number 26755
L-Number L60080 69

Description

Description:

  • Increases your efficiency: Compact and space-saving tool range.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Design: VDE tools with insulation up to 1,000 V AC, GS tested.
  • Design: Pocket size approx. 31 x 24 x 4 cm.
  • Design: High quality tools in a practical toolbag.
  • Design: Individually tested for electrical safety in accordance with IEC 60900:2012.
  • The 6-pc. tool set provides the basic kit for the most common applications for electricians. Featuring a zip, carrying handle and pockets for hand tools, the fully folding tool bag provides plenty of storage space and an orderly arrangement. The insulated SoftFinish® electric slimFix screwdrivers easily reach even low-lying screws and spring elements thanks to their very slim blades. Also insulated, the heavy-duty diagonal cutters with DynamicJoint® technology, a unique joint design for optimum hand force transmission, complete the equipment assortment in this tool bag.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® electric Slotted 3.5 mm x 100 mm (00822)
  • 1x Screwdriver SoftFinish® electric Slotted 5.5 mm x 125 mm (00826)
  • 1x Screwdriver SoftFinish® electric Phillips PH2 x 100 mm (00848)
  • 1x Needle nose pliers Professional electric with cutting edge straight shape 200 mm, 8″ (26727)
  • 1x Professional electric diagonal cutters with DynamicJoint® 160 mm, 6 1/2″ (43335)
  • 1x Tool kit

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart