Spare cutting head

Article no.: 2675242
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 2675242
    EAN / GTIN 4010886935071
    Manufacturer number 2675242
    L-Number L60160 6262

    Description

    Description:

    Chrome-vanadium steel

    Feature:

    • 1000 V insulated: no
    • Material: Chrome-vanadium steel
    • Non-sparking version: no
    • REACH registration available: no
    • Total length [mm]: 230 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart