Spare cutting head 242

Article no.: 2675218
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter head

Identification numbers & Classifications

Article number 2675218
EAN / GTIN 4010886935040
Manufacturer number 2675218

Description

Description:

Chrome-vanadium steel

Feature:

  • 1000 V insulated: no
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [mm]: 230 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart