Bolt cutter 36″

Article no.: 2675161
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 2675161
EAN / GTIN 4010886933787
Manufacturer number 2675161
L-Number L60160 42

Description

Description:

  • Double cam bolt adjustment
  • Cutting head replaceable
  • Cutting heads from chrome-vanadium steel
  • Max. cutting performance 44 HRC
  • Max. cutting performance 49 HRC
  • 48 HRC ≈ 1590 N / mm² Tensile strength

Feature:

  • 1000 V insulated: no
  • Cutting capacity (max.): 9,0
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [inch]: 36
  • Total length [mm]: 900 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart