Classic long flat-nose pliers 160 mm, 6 1/2"

Article no.: 26730
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 26730
EAN / GTIN 4010995267308
Manufacturer number 26730

Description

Description:

  • Application: Gripping and right-angled bending of wires and sheet metal parts.
  • DIN ISO 5745.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 160
  • Overall length (Inch): 6 1/2″
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart