Classic needle nose pliers with cutting edge curved shape, approx. 40° 200 mm, 8"

Article no.: 26725
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 125.00 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 26725
Copy
EAN / GTIN 4010995267254
Copy
Manufacturer number 26725
Copy
L-Number L60070 2442
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: Gripping and holding as well as cutting soft and hard wires and cables. Preferred choice in the mechanical sector.
  • DIN ISO 5745.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 1.6
  • Overall length (mm): 200
  • Overall length (Inch): 8″
  • Cutting force: 17
  • Medium-hard wire (mm): 3.2
  • Hard wire (mm): 2.2
  • Hardened spring steel (mm): 1.6
  • with battery / rechargeable battery: No

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart