Alternative article:

Flat nose pliers Professional electric with straight blade 160 mm, 6 1/2″

Article no.: 26720
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 26720
EAN / GTIN 4010995267209
Manufacturer number 26720
L-Number L60080 12

Description

Description:

  • Increases your efficiency: Extra-long plier head for inserting low-lying components
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC
  • Application: For work in the area of live parts up to 1,000 V AC
  • Application: Gripping and holding as well as cutting soft and hard wires and cables
  • Preferred choice in the electrical sectors
  • Standard: Manufactured acc
  • to IEC 60900
  • DIN ISO 5745

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart