High-leverage combination pliers Professional electric with DynamicJoint® and OptiGrip with extra long cutting edge 225 mm, 9"

Article no.: 26717
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 26717
EAN / GTIN 4010995267179
Manufacturer number 26717

Description

Description:

  • Simplifies your work: Up to 40% more cutting force thanks to optimised leverage.
  • Increases your efficiency: A secure, non-slip grip in all standard work situations.
  • Protects your health: Special DynamicJoint® design reduces effort required for cutting.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Application: Power assisted general purpose pliers for gripping and holding as well as cutting wires and cables ranging in hardness from soft to extremely hard.
  • Standards: DIN ISO 5746.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 2.5
  • Overall length (mm): 225
  • Overall length (Inch): 9″
  • Cutting force: 19
  • Medium-hard wire (mm): 4.4
  • Hard wire (mm): 3
  • Hardened spring steel (mm): 2.5
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart