Adjustable spanner, open end, chrome-plated

Article no.: 2668904
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2668904
EAN / GTIN 4010886933633
Manufacturer number 2668904
L-Number L60160 5542

Description

Description:

  • Swedish pattern, roller with left-hand thread
  • With scale
  • The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench
  • Comfort 2-component handle (versions JC and JP) for fatigue-free working
  • Grip recess ensures secure hold - even with greasy hands
  • Hanging hole
  • Chrome-vanadium steel
  • Version C nickel and chrome-plated, head ground
  • Version P manganese phosphated, head ground
  • Version JP and JC complete with plastic handle
  • Version PK = hook plastic coated
  • Version JP and JC = additionally with plastic handle
  • With hanging hole

Feature:

  • 1000 V insulated: no
  • Adjustment scale: yes
  • Clamping width [mm]: 36 mm
  • Design: Swedish model, castor with left hand gear, version JP and JC = additionally with plastic handle
  • Handle material: Plastic
  • Material: Chrome-vanadium steel
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Scale division: 0-36
  • Surface: nickel-plated and chrome-plated, ground head
  • Suspension hole: yes
  • Total height [mm]: 23 mm
  • Total length [inch]: 12
  • Total length [mm]: 307 mm
  • Total width [mm]: 83 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart