Bolt cutter

Article no.: 2666316
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 2666316
EAN / GTIN 4010886932551
Manufacturer number 2666316
L-Number L60160 4528

Description

Description:

  • Optimum lever action requires less effort
  • Wear-free rotating/thrust block bolt to reduce sliding friction when cutting
  • Cutting edges additionally inductively hardened (63 - 65 HRC)
  • Double-sided recess cutting with extra cutting edge, near the joint, ensures optimum lever conditions for large wire diameters
  • The extra cutting edge serves as first cut for thick bolts and engraves them deeply
  • In the second step, the main cutting edge cuts through the bolt completely
  • Precision cutting edges for soft wire up to Ø 6.0 mm, hard wire up to Ø 5.5 mm and piano wire up to Ø 3.8 mm
  • Model JL = steel-grey, with 2-component handle protectors

Feature:

  • 1000 V insulated: no
  • Cutting capacity (max.): 6,0
  • Cutting edge hardness: 63 - 65 HRC
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: steel grey
  • Total height [mm]: 18 mm
  • Total length [mm]: 210 mm
  • Total width [mm]: 50 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart