Torque screwdriver TorqueVario®-S electric variably adjustable torque limit 2 - 7

Article no.: 26627
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 26627
EAN / GTIN 4010995266271
Manufacturer number 26627
L-Number L60110 22

Description

Description:

  • Meets your requirements: Variably adjustable torque covers a wide range of applications.
  • Increases your efficiency: The correct torque protects material from damage and means no follow-up work.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Lowers your costs: The correct torque protects you from warranty claims.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For controlled fastening on live parts up to 1 000 V AC.
  • Extra: Incl. works inspection protocol.
  • Standards: Manufactured acc. to IEC 60900.
  • The fully certified TorqueVario®-S VDE torque system provides controlled screw tightening combined with safe use for electric installations. The tool set contains an ergonomically shaped torque screwdriver with an integrated numeric scale, a bit holder and an adjusting tool. All components are arranged practically in a high-grade, hard-wearing bag, where they are easy to identify. The VDE torque screwdriver covers a wide variety of applications with a torque range between 2.0 and 7.0 Nm. A clearly audible, physically perceptible signal emitted when the torque is produced guarantees process safe torque mechanics, protecting against damage to materials and eliminating the need for retouching. With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements. The insulated ClicFix bit holder guarantees a secure hold for 75 mm long slimBits thanks to mechanical blade locking. Both the torque screwdriver and the slimBits undergo an individual piece test as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.
  • DIN EN ISO 6789.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 3.8
  • Torque range min (Nm): 2
  • Torque range max (Nm): 7
  • Torque range min - max (Nm): 2 - 7
  • Tolerance (%): 6
  • Handle diameter (mm): 41
  • Handle length (mm): 142
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart