Face hard round for soft-faced hammer"safety" 60

Article no.: 26620
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Striking insert

Identification numbers & Classifications

Article number 26620
EAN / GTIN 4010995266202
Manufacturer number 26620
L-Number L60070 3936

Description

Description:

  • Application: Assembly and disassembly, sheet metal work, building and construction work, workshop tasks.
  • Material: Hard cellulose acetate, colourfast and wear-resistant.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter Hammer face (mm): 60
  • Technical weight (g): 182.5
  • with battery / rechargeable battery: No
  • Material hardness: hard (orange)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart