Cable splitting wedge

Article no.: 2661462
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2661462
Copy
EAN / GTIN 4010886931288
Copy
Manufacturer number 2661462
Copy
L-Number L60160 5432
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • From polyamide
  • Suitable for mounting cable feeder terminals and splaying primary conductor cables
  • Assistance when cutting cable cores, no slipping

Feature:

  • 1000 V insulated: yes
  • REACH registration available: no
  • Total length [mm]: 230 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart