NH-Fuse insertion glove with sleeve

Article no.: 2661314
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2661314
Copy
EAN / GTIN 4010886931264
Copy
Manufacturer number 2661314
Copy
L-Number L60160 4494
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • To insert and remove low-tension high-performance fuses (NH fuse inserts)
  • Can also be used for other devices applied instead of the fuse inserts, e.g. earthing and short-circuiting devices, inserting or removing blind fuse elements
  • With contact blades to DIN 43620 Part 1, sizes 00 - 3 for nominal voltage to 600 V alternating voltage

Feature:

  • 1000 V insulated: yes
  • Arc energy: no
  • Arc-fault tested: no
  • Colour: red
  • Detail design of the cuff: Cuff, wrist sound
  • High visibility (signal colours): red
  • Insulated: yes
  • lined: no
  • Long version: no
  • Protection against chemicals: no
  • Protection against cold: no
  • Protection against heat and fire: no
  • Protection against ionising radiation: no
  • Protection against mechanical risks: no
  • Protection against micro-organisms: no
  • Protection against radioactive contamination: no
  • REACH registration available: no
  • Total length [mm]: 230 mm
  • Type of locking: cover
  • VDE certified: no
  • with anti-slip coating: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart