Soft-faced hammer"Safety" medium soft/hard with hickory wooden handle, round hammer face 40, 325 mm

Article no.: 26612
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 26612
EAN / GTIN 4010995266127
Manufacturer number 26612
L-Number L60070 3057

Description

Description:

  • Meets your requirements: Black hammer head / medium soft: e.g. for paving, tiling, dry wall construction. Orange hammer head / hard: e.g. for assembly and dismantling work, building and construction work, repair work.
  • Simplifies your work: Makes work easier, optimum impact effect and less effort needed.
  • Lowers your costs: Ergonomic hickory wooden handle and hammer head both available as spare parts.
  • GS tested.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter Hammer face (mm): 40
  • Overall length (mm): 325
  • Hammer head height (mm): 110
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart