Tap wrench with ratchet size 3, M13-M20

Article no.: 2659468
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pin vice

Identification numbers & Classifications

Article number 2659468
EAN / GTIN 4010886930502
Manufacturer number 2659468
L-Number L60160 1357

Description

Description:

  • Reversible for clockwise or counterclockwise operation
  • Sliding T-handle
  • With two-jaw chuck to hold square shanks
  • All steel version, chrome-plated

Feature:

  • 1000 V insulated: no
  • Clamping range (max.) [mm]: 12,5 mm
  • Clamping range (min.) [mm]: 9 mm
  • for square holes 10 x 38 mm: no
  • Material: steel
  • REACH registration available: no
  • suitable for: For operating screw extractors (No. 8551 and 8551 S) M13-M20
  • Surface: chrome-plated
  • Total height [mm]: 117 mm
  • Total length [mm]: 230 mm
  • Total width [mm]: 320 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart