Bolt extractor M18-M24

Article no.: 2659417
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extractor tool

    Identification numbers & Classifications

    Article number 2659417
    EAN / GTIN 4010886930564
    Manufacturer number 2659417
    L-Number L60160 5788

    Description

    Description:

    • Made from high-grade chrome-vanadium steel, tempered, 54-56 HRC
    • Lower unscrewing torques thanks to the revised cross-section geometry
    • Reduced drilling depth thanks to an optimised thread length
    • Greater safety for user and component alike
    • Larger application range, time-saving

    Feature:

    • 1000 V insulated: no
    • Bore Ø [mm]: 14 mm
    • Diameter range [mm]: 12,0 mm
    • for thread (imperial): 3/4″ - 1″
    • for thread (metric): M18 - M24
    • Hardness [HRC]: 54-56 HRC
    • Material: Chrome-vanadium steel
    • REACH registration available: no
    • square drive [metric]: 12 mm
    • suitable for: Removal of broken screws, threaded bolts and pipe ends
    • Total length [mm]: 85 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart