Bolt extractor M14-M18

Article no.: 2659409
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 2659409
EAN / GTIN 4010886930557
Manufacturer number 2659409
L-Number L60160 5527

Description

Description:

  • Made from high-grade chrome-vanadium steel, tempered, 54-56 HRC
  • Lower unscrewing torques thanks to the revised cross-section geometry
  • Reduced drilling depth thanks to an optimised thread length
  • Greater safety for user and component alike
  • Larger application range, time-saving

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 8,5 mm
  • Diameter range [mm]: 8,5 - 21,0 mm
  • for thread (imperial): 9/16″ - 3/4″
  • for thread (metric): M14 - M18
  • Hardness [HRC]: 54-56 HRC
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 9 mm
  • suitable for: Removal of broken screws, threaded bolts and pipe ends
  • Total height [mm]: 11 mm
  • Total length [mm]: 69 mm
  • Total width [mm]: 11 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart