CCGW 120412 FN NL

Article no.: 265940 NL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Cutting edge version Unit price incl. VAT
  • Facility for resharpening: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CCGW 120412 FN
    Grade MCD
    Facility for resharpening yes
    Tool material MCD
    Coating uncoated
    Cutting conditions continuous
    Cutting edge version NL
    Cutting depth ap 0.01 mm - 0.2 mm
    Feed f 0.005 mm/rev. - 0.1 mm/rev.
    Cutting speed vc main application 150 m/min - 1,600 m/min
    Number of changes/inserts 1
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 265940 NL
    EAN / GTIN 4062406096014
    Manufacturer number 265940 NL

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Ti > 850 N/mm²
    S
    GRP, CRP
    N
    Graphite
    N
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    MCD - mono-crystalline diamond, laser-profiled cutting edges.
    Honing for long-chipping non-ferrous metals.

    Application:

    For very fine machining for the best finishing surfaces.

    Recommendation:

    For the best results, use the GARANT Master Eco system. Alternatively all suitable ISO tool holders and boring bars can be used.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart