Bolt extractor M11-M14

Article no.: 2659395
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 2659395
EAN / GTIN 4010886930540
Manufacturer number 2659395
L-Number L60160 5787
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Made from high-grade chrome-vanadium steel, tempered, 54-56 HRC
  • Lower unscrewing torques thanks to the revised cross-section geometry
  • Reduced drilling depth thanks to an optimised thread length
  • Greater safety for user and component alike
  • Larger application range, time-saving

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 6,5 mm
  • Diameter range [mm]: 6,5 - 16,0 mm
  • for thread (imperial): 7/16″ - 9/16″
  • for thread (metric): M11 - M14
  • Hardness [HRC]: 54-56 HRC
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 7 mm
  • suitable for: Removal of broken screws, threaded bolts and pipe ends
  • Total height [mm]: 9 mm
  • Total length [mm]: 65 mm
  • Total width [mm]: 9 mm
  • VDE certified: no

Services & product advisors

Direct purchase
To shopping cart