GEDORE L-BOXX 136 with assortment Mechanic 58 pcs

Article no.: 2658194
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 2658194
Copy
EAN / GTIN 4010886932148
Copy
Manufacturer number 2658194
Copy
L-Number L60160 3773
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • An assortment of essential tools
  • With Check-Tool insert for quick check of completeness
  • With Check-Tool insert for quick check of tool completeness
  • Made of impact and shock resistant ABS plastic
  • splash-proofed
  • Top and front handle for variable transport of the L-BOXX®
  • With tool board for order and more storage space
  • Easy Click System: Practical plug-in connection for 2 and more L-BOXX®s, for secure hold and easy transport
  • For integration in vehicles with Sortimo® vehicle equipment
  • Loading per L-BOXX: up to 25 kg
  • Load capacity of the lid: up to 100 kg
  • Transport im Verbund bis 40 kg
  • External dimensions: W 442 x D 357 x H 151 mm
  • Inside dimensions: W 378 x D 311 x H 107 mm

Feature:

  • Storage: L-BOXX
  • Total width [mm]: 360 mm
  • Total height [mm]: 155 mm
  • Total length [mm]: 443 mm
  • Contents (number of pieces): 58 pcs.
  • Content for sets: 1993 U-201990-10199519 1019 1119 1219 1319 1419 1519 1619 1719 1819 1919 2119 2219 2460 CP 8142 10 JC8316-160 JC8133-180 JC600 H-500110-256H 42-10SCL 43 TX-80VDE 2170-2160 PH-0774615 345 S4533-2E-649 F64987280063-081100 LEI-1100-01
  • Material: Acrylonitrile butadiene styrene (ABS)
  • Nominal width [mm]: 444 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart