CCGT 09T304 FN, PCD, Cutting edge version: TWF

Article no.: 265817 TWF
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 09T304 FN
Corner radius 0.4 mm
Grade PCD
Tool material PCD
Cutting conditions continuous
Cutting edge version TWF
Cutting depth ap 0.3 mm - 1 mm
Feed f 0.03 mm/rev. - 0.2 mm/rev.
Cutting speed vc for alu < 10 % Si 400 m/min - 3,500 m/min
Cutting speed vc for G(C)RP 400 m/min - 900 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Rake 6 degrees
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265817 TWF
EAN / GTIN 4045197448958
Manufacturer number 265817 TWF

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Graphite
N
continuous
 
irregular
 
wet maximum
 
dry
 
Graphite, GRP, CRP
N

Description

Version:

PCD − Polycrystalline diamond, fine grain.
Finishing, sharp edges for low cutting pressure.

Application:

For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart