Base jaw, standard

Article no.: 265793
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 265793
Copy
EAN / GTIN 4020772265793
Copy
Manufacturer number 265793
Copy
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Basic jaw, standard, first stop on base element, hardened 60 HRC.

Feature:

  • Size: 4101-50
  • for jaw width: 50
  • Weight: 226 g
  • Size: 4101-50
  • A: 49
  • B: 20.0
  • C: 17
  • D: 28
  • E: 24.7
  • F: 3.3
  • G: 12.4
  • H: 8
  • J: 8.5
  • O: 18.5
  • L: 5.5
  • M: 3xM5
  • N: 2xM6
Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Login

Your contact person
To shopping cart