DCMW 070204, KBN25M, Type: MET

Article no.: 265664 MET
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMW 070204
Corner radius 0.4 mm
Grade KBN25M
Tool material CBN
Cutting conditions slightly interrupted
Cutting edge version MET
Cutting depth ap 0.05 mm - 0.5 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 100 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265664 MET
EAN / GTIN 4960664529193
Manufacturer number TBZ02121

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

MEGACOAT coated CBN inserts.
MultiEdge Tough; 2 cutting edges per insert, with special honing for optimisation of interrupted cutting.

Downloads & documents

Compare with similar products

This article


Recommendations


DCMW 070204, KBN25M, Type: MET

DCMW 070204, KBN25M, Type: MET

on request
In stock
21 pieces in stock
£55.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£22.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
£57.67
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 1 2
Corner radius 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert DCMW 070204 DCMW 070204 DCGW 070204
Cutting edge version MET M G
Grade KBN25M BUX220 BU7220
Feed f 0.1 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.2 mm/rev. 0.04 mm/rev. - 0.12 mm/rev.
Cutting speed vc main application 100 m/min - 180 m/min 80 m/min - 200 m/min 120 m/min - 160 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart