{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | CCMW 060208 | |
Eckenradius | 0.8 mm | |
Sorte | KBN25M | |
Schneidstoff | CBN | |
Schnittbedingung | continuous | |
Schneidkantenausführung | ME | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Vorschub f | 0.08 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 120 m/min - 200 m/min | |
Number of changes/inserts | 2 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265620 ME | |
EAN / GTIN | 4960664528790 | |
Manufacturer number | TBZ01193 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |