Torque Multiplier Set 1300 Nm

Article no.: 2653389
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2653389
EAN / GTIN 4010886934555
Manufacturer number 2653389

Description

Description:

  • Especially suitable for:
  • Industry, construction sites, car and truck garages, agricultural technology
  • Bridge, ship, aircraft and railway construction, refineries
  • Machinery and plant engineering, maintenance
  • Features:
  • Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections
  • With a single-stage planet gear
  • High-performance aluminium housing
  • With Z-form, offset reaction arm of chrome-vanadium steel
  • Can be optionally retrofitted with L-form straight reaction arm - with adjustable reaction arm - of lightweight metal
  • Reproduction with a transmission ratio of 1:5
  • Guaranteed accuracy: Better than +/- 3 % tolerance
  • To operate with a suitable torque wrench
  • 1 turning rod 354 mm, d 22 mm, No. E-28 LRZ-DS
  • The set contains three different Impact sockets 3/4″ SW 27, 30, 32 mm
  • Output square with hole for Impact sockets with locking pin and ring
  • In transport case with foam insert

Feature:

  • 1000 V insulated: no
  • Backstop: no
  • Distance output square drive - end of reaction arm (max): 95
  • Distance square drive - start of reaction arm (min.): 56
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Drive square [inch]: 1/2″
  • Fuse for square drive: Ball catch groove
  • Fuse Output square: Locking ring and pin
  • Input torque (max.) [Nm]: 270 Nm
  • Output square [imperial]: 3/4″
  • Output square [metric]: 20 mm
  • Output square [metric]: 3/4″
  • Output torque (max.) [Nm]: 1300
  • Overload protection: shear drive square
  • REACH registration available: no
  • Reaction arm mount: plugged over gear rim
  • Reaction arm version: Z-shape, cranked
  • Total height with reaction arm (max.): 173
  • Total height with reaction arm (min.): 165
  • Total height without reaction arm: 133
  • Total length [mm]: 230 mm
  • Total width without reaction arm: 80
  • Transmission ratio: 1:5
  • VDE certified: no
  • Width torque multiplier: 80

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart