Reaction arm L-form straight for DVI28, 1″

Article no.: 2653338
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2653338
EAN / GTIN 4010886934494
Manufacturer number 2653338
L-Number L60160 2526

Description

Description:

  • Controlled screw tightening and loosening
  • With a single-stage planet gear
  • High-performance aluminium housing
  • Better than +/- 3 % accuracy
  • To operate with a suitable torque wrench
  • Optionally retrofittable with straight reaction arm L-shaped
  • Also available as a set (No. DVV-13ZG) with three power wrench inserts SW 27, 30, 32 mm

Feature:

  • 1000 V insulated: no
  • Distance drive square - start reaction arm (min.): 83
  • Distance square drive - end reaction arm (max.): 198,5
  • Height flange ring [mm]: 20 mm
  • Height locking handle [mm]: 63 mm
  • Height square [mm]: 37 mm
  • Material: Light metal/forged steel
  • Outside diameter [mm]: 103 mm
  • Radius flange ring [mm]: 51,5 mm
  • REACH registration available: no
  • Reaction arm mount: screwed over flange
  • Reaction arm version: L-shape, straight
  • Total length [mm]: 230 mm
  • VDE certified: no
  • Width reaction arm outside [mm]: 68 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart