Torque multiplier DREMOPLUS ALU 2000 Nm

Article no.: 2653249
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2653249
EAN / GTIN 4010886934432
Manufacturer number 2653249
L-Number L60160 2009

Description

Description:

  • Especially suitable for:
  • Industry, construction sites, commercial vehicle and car workshops, agricultural technology, construction machinery
  • Bridge, ship, aircraft and railway construction, refineries
  • Machinery and plant engineering, maintenance
  • Features:
  • Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections
  • With a single-stage planet gear
  • High-performance aluminium housing
  • Models with transmission ratio 1:4, 1:5.5
  • Guaranteed accuracy: Better than +/- 3 % tolerance
  • To operate with a suitable torque wrench
  • 2 models with maximum load in the range from max. 2000 N·m to 2800 N-m
  • Model -Z: with cranked reaction arm Z-shaped made of chrome vanadium steel
  • Model -L: with straight reaction arm L-shaped, with adjustable reaction square, made of light metal
  • Output square with hole for Impact sockets with locking pin and ring

Feature:

  • 1000 V insulated: no
  • Backstop: no
  • Distance output square drive - end of reaction arm (max): 152
  • Distance square drive - start of reaction arm (min.): 73
  • Drive adaptor, square [imperial]: 3/4″
  • Drive adaptor, square [metric]: 20,0 mm
  • Fuse for square drive: Pin lock
  • Fuse Output square: Locking ring and pin
  • Input torque (max.) [Nm]: 580 Nm
  • Output square [imperial]: 1″
  • Output square [metric]: 1″
  • Output square [metric]: 25 mm
  • Output torque (max.) [Nm]: 2000
  • Overload protection: shear drive square
  • REACH registration available: no
  • Reaction arm mount: screwed over flange
  • Reaction arm version: L-shape, straight
  • Total height without reaction arm: 131,0
  • Total length [mm]: 230 mm
  • Total width without reaction arm: 88
  • Transmission ratio: 1:4
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart