Reaction arm L-form straight for DVV40, 1″

Article no.: 2653184
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2653184
EAN / GTIN 4010886934326
Manufacturer number 2653184

Description

Description:

  • Straight pattern
  • With adjustable reaction square
  • Made of light metal

Feature:

  • 1000 V insulated: no
  • Distance drive square - start reaction arm (min.): 86
  • Distance square drive - end reaction arm (max.): 234
  • Height flange ring [mm]: 30 mm
  • Height locking handle [mm]: 63 mm
  • Height square [mm]: 37 mm
  • Material: Light metal/forged steel
  • Outside diameter [mm]: 88 mm
  • Radius flange ring [mm]: 42 mm
  • REACH registration available: no
  • Reaction arm mount: plugged over gear rim
  • Reaction arm version: L-shape, straight
  • Total length [mm]: 230 mm
  • VDE certified: no
  • Width reaction arm outside [mm]: 48 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart