Torque multiplier DREMOPLUS ALU 10000 Nm

Article no.: 2653133
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 2653133
    EAN / GTIN 4010886934357
    Manufacturer number 2653133
    L-Number L60160 4676

    Description

    Description:

    • Especially suitable for:
    • Machinery and plant engineering
    • Cable cars, lifts and masts
    • Heavy industry, construction sites
    • Bridge construction
    • Shipbuilding, aircraft and railway construction
    • Refineries, plastics industry
    • Power plants of all kinds
    • Features:
    • Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections
    • With a two-stage planet gear
    • High-performance aluminium housing
    • Models with gear ratio 1:18, 1:22, 1:28.5, 1:39
    • All models with return flow protection (RS)
    • With non-destructive overload protection ″Slipper″ to protect the gearbox, right and left hand
    • Z-form, offset reaction arm depending on model made of chrome-vanadium steel
    • Can be optionally retrofitted with L-form straight reaction arm - with adjustable reaction arm - of lightweight metal
    • Guaranteed accuracy: Better than +/- 3 % tolerance
    • To operate with a suitable torque wrench
    • 4 models with maximum load in the range from max. 6000 N-m to max. 13000 N-m
    • Output square with hole for Impact sockets with locking pin and ring

    Feature:

    • 1000 V insulated: no
    • Backstop: yes
    • Distance output square drive - end of reaction arm (max): 216
    • Distance square drive - start of reaction arm (min.): 120
    • Drive adaptor, square [imperial]: 3/4″
    • Drive adaptor, square [metric]: 20,0 mm
    • Drive square [inch]: 3/4″
    • Fuse for square drive: Locking ring and pin
    • Fuse Output square: Locking ring and pin
    • Input torque (max.) [Nm]: 410 Nm
    • Output square [imperial]: 1.1/2″
    • Output square [metric]: 1.1/2″
    • Output square [metric]: 38,1 mm
    • Output torque (max.) [Nm]: 10000
    • Overload protection: Slipper slip clutch
    • REACH registration available: no
    • Reaction arm mount: plugged over gear rim
    • Reaction arm version: Z-shape, cranked
    • Total height with reaction arm (max.): 356
    • Total height with reaction arm (min.): 350
    • Total height without reaction arm: 292
    • Total length [mm]: 230 mm
    • Total width without reaction arm: 142
    • Transmission ratio: 1:28,5
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart