Sleeveless Overalls Black C56

Article no.: 265018609900C56
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Clothing size DE 56
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 265018609900C56
    EAN / GTIN 7330509061435
    Manufacturer number 265018609900C56

    Description

    Version:


    Main material
    65% polyester, 35% cotton, twill, 300g/m²

    Details
    Side hammer loop
    Inner leg seam with 3-needle stitching, Reinforced crotch seam
    Adjustable at shoulder seam
    Metal buttons

    Pockets
    Ruler pocket with knife holder and pen pocket
    Leg pocket with pen pocket, telephone pocket and ID pocket
    Knee protection pockets
    Bellowed front pockets
    Telephone pocket
    Nail pockets - back, Nail pockets - can be tucked in the front bellows pockets
    Loose-hanging chest pockets with press studs and safety straps, one with flap and one with pen pocket, patent buttons and knife holder

    Functionality
    Stretch in back

    Front closure
    Hidden one-way plastic zipper

    Reinforcement
    CORDURA® reinforced knees and back pockets

    Description:

    • Sleeveless Overalls

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart