Sleeveless Overalls Black C54

Article no.: 265013709900C54
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Clothing size DE 54
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 265013709900C54
    EAN / GTIN 7330509492932
    Manufacturer number 265013709900C54

    Description

    Version:


    Main material
    100% cotton, twill, 370g/m²

    Details
    Side hammer loop
    Adjustable at shoulder seam
    Inner leg seam with 3-needle stitching
    Metal buttons

    Pockets
    Ruler pocket with knife holder and pen pocket
    Leg pocket with pen pocket, telephone pocket and ID pocket
    Knee protection pockets
    Bellowed front pockets
    Telephone pocket
    Nail pockets - back, Nail pockets - can be tucked in the front bellows pockets
    Loose-hanging chest pockets with press studs and safety straps, one with flap and one with pen pocket, patent buttons and knife holder

    Functionality
    Stretch in back

    Front closure
    Hidden one-way plastic zipper

    Reinforcement
    CORDURA® reinforced knees and back pockets

    Description:

    • Knee pockets in CORDURA®
    • Two chest pockets, one with flap and one with press studs and knife holder
    • Hammer holder
    • Two loose, reinforced front nail pockets, that can be placed over the bellowed pockets
    • Screwdriver holder on right of nail pocket
    • Two loose nail pockets at the back
    • Thigh pocket with phone pocket, pen pocket and ID pocket
    • Folding rule pocket with pen pocket and knife holder
    • Concealed plastic zip at front
    • Elastic fabric on the back for extra comfort
    • Adjustable straps
    • Certified to EN 14404 along with EN 14404 certified knee protectors, models 4000, 4008 and 4018

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart