Cape chisel, 20 x 200 mm

Article no.: 265.20
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
Type of product Chisels

Identification numbers & Classifications

Article number 265.20
EAN / GTIN 3148511618202
Manufacturer number 265.20
L-Number L60130 911

Description

Description:

  • Cross chisel with solid profile
  • Forged from chrome vanadium steel, differentiated heat treatment
  • Cutting edge 54 - 58 HRC, striking head 38 - 46 HRC to prevent splintering
  • Cutting surface can be reground
  • varnished

Feature:

  • A [mm]: 10
  • L [mm]: 200
  • [g]: 310
  • [kg]: 0.310

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart