Socket wrench with 2C-T-handle 12 mm

Article no.: 2647702
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 2647702
EAN / GTIN 4010886933459
Manufacturer number 2647702
L-Number L60160 4947

Description

Description:

  • Head depth 25 mm
  • 2-component wing grip for high torque when loosening or tightening
  • Extended wing provides optimal support for the ball of the hand

Feature:

  • 1000 V insulated: no
  • Blade length: 230 mm
  • Drive hexagon [mm]: no
  • Handle available: yes
  • Handle design [inch]: 2K
  • Handle length [mm]: 38 mm
  • Head Ø 1 [mm]: 17 mm
  • Insertion depth 2: 25.0 mm
  • Material: 31CrV3
  • REACH registration available: yes
  • Surface: matt chrome-plated
  • Total length [mm]: 268 mm
  • VDE certified: no
  • Width across flats [mm]: 12,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart