Socket wrench with 2C-T-handle 8 mm

Article no.: 2647664
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 2647664
    EAN / GTIN 4010886933411
    Manufacturer number 2647664
    L-Number L60160 4945

    Description

    Description:

    • Head depth 25 mm
    • 2-component wing grip for high torque when loosening or tightening
    • Extended wing provides optimal support for the ball of the hand

    Feature:

    • 1000 V insulated: no
    • Blade length: 230 mm
    • diameter 1 [mm]: 12,0
    • Drive hexagon [mm]: no
    • Handle available: no
    • Handle design [inch]: 2K
    • Head Ø 1 [mm]: 12 mm
    • Insertion depth 2: 25.0 mm
    • Material: 31CrV3
    • REACH registration available: no
    • Surface: matt chrome-plated
    • Total length [mm]: 230 mm
    • VDE certified: no
    • Width across flats [mm]: 8

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart