Hexagon screwdriver with 2C-T-handle

Article no.: 2647311
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 2647311
EAN / GTIN 4010886932933
Manufacturer number 2647311
L-Number L60160 2150
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • 2-component wing grip for high torque when loosening or tightening
  • Extended wing provides optimal support for the ball of the hand

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length: 150 mm
  • Blade shape: Hexagonal
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • Handle available: yes
  • Handle design [inch]: 2K
  • Impact cap: no
  • Material: Chrome-silicon vanadium steel 61CrSiV5
  • REACH registration available: no
  • Surface: chromated
  • Total length [mm]: 188 mm
  • VDE certified: no
  • Width across flats [mm]: 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart