Hexagon screwdriver with 2C-T-handle

Article no.: 2647273
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 2647273
    EAN / GTIN 4010886932902
    Manufacturer number 2647273
    L-Number L60160 2147

    Description

    Description:

    • 2-component wing grip for high torque when loosening or tightening
    • Extended wing provides optimal support for the ball of the hand

    Feature:

    • 1000 V insulated: no
    • anti-magnetic: no
    • anti-roll protection [mm]: no
    • Ball head: no
    • Blade length: 125 mm
    • Blade shape: Hexagonal
    • Cap rotatable: no
    • Colour coding: no
    • Corrosion protected: no
    • Design low spark: no
    • Design: with hanging hole
    • Handle available: yes
    • Handle design [inch]: 2K
    • Impact cap: no
    • Material: Chrome-silicon vanadium steel 61CrSiV5
    • REACH registration available: no
    • Surface: chromated
    • Total length [mm]: 152 mm
    • VDE certified: no
    • Width across flats [mm]: 3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart