Hickory wooden handle for soft-faced hammer"safety" 30

Article no.: 26417
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 26417
EAN / GTIN 4010995264178
Manufacturer number 26417
L-Number L60090 22

Description

Description:

  • Properties: Over the years, hickory, an extremely hard wood, has proven to be the best material for hammer handles.
  • Supplementary information: You will find detailed instructions on replacing at www.wiha.com
  • Material: Carefully selected hickory with non-slip surface.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter Hammer face (mm): 30
  • Overall length (mm): 260
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart