Digimatic Interface Input Tool RS-232C 1x Digimatic Input, Serial D-SUB 9 Cable

Article no.: 264-007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 264-007
EAN / GTIN 4946368065137
Manufacturer number 264-007
L-Number L40700 145

Description

Description:

This D-SUB9 serial interface is a microcontrolled interface for connecting one single measurement device, with Digimatic output, to the RS-232C interface of a computer. It offers you the following benefits: Easily connect a measuring device to a computer‘s RS-232C serial port. No external power supply is needed, as the small level of power needed is supplied by the handshake lines RTS and DTR.

Feature:

Power supply: Handshake lines RTS and DTR
Dimensions (WxDxH): 58 x 62 x 18

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart