Multiplexer Mux-10F 4x Digimatic Input, CEE Type, Germany (Europe)

Article no.: 264-002D
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Interface box

Identification & Classification

Article number 264-002D
Copy
EAN / GTIN 4946368379968
Copy
Manufacturer number 264-002D
Copy
L-Number L40700 371
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

The MUX-10F 4 channel D-SUB9 serial interface is a microcontrolled interface that connects four measurement devices, with Digimatic output, to the RS-232C serial port of a computer.

Feature:

Dimensions (WxDxH): 91.4 x 92.5 x 50.4
Scope of delivery: Power supply unit
Power supply: Power supply 9 V 500 mA

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart