Safety earmuffs Black/Red SNR 34 dB

Article no.: 2630230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ear defenders

    Identification numbers & Classifications

    Article number 2630230
    EAN / GTIN 4031101928906
    Manufacturer number 2630230
    L-Number L01660 127

    Description

    Description:

    • Product category: Safety earmuffs
    • Product type: Earmuffs
    • Earmuff material: Acrylonitrile butadiene styrene copolymer (ABS)
    • Search colour (filter): Black/Red
    • Earmuff cushion material: Foam (memory foam)
    • Type: For attaching to a helmet/null
    • H value (sound insulation value for high-frequency noise): 36 dB
    • M value (sound insulation value for medium-frequency noise): 32 dB
    • L value (sound insulation value for low-frequency noise): 24 dB
    • SNR: 34 dB

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart