Safety earmuffs Black/Green SNR 28 dB

Article no.: 2630210
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ear defenders

Identification & Classification

Article number 2630210
EAN / GTIN 4031101928852
Manufacturer number 2630210
L-Number L01660 243
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Product category: Safety earmuffs
  • Product type: Earmuffs
  • Earmuff material: Acrylonitrile butadiene styrene copolymer (ABS)
  • Search colour (filter): Black/Green
  • Earmuff cushion material: Foam (memory foam)
  • Type: For attaching to a helmet/null
  • H value (sound insulation value for high-frequency noise): 34 dB
  • M value (sound insulation value for medium-frequency noise): 26 dB
  • L value (sound insulation value for low-frequency noise): 18 dB
  • SNR: 28 dB

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart